Apply to be a TradeMaster!
Main product image of Locarno High Arc Kitchen Faucet, 2-Spray Pull-Down with sBox, 1.75 GPM (Chrome), 04827000
Magnifying glass
Hover image to zoom

Locarno High Arc Kitchen Faucet, 2-Spray Pull-Down with sBox, 1.75 GPM (Chrome), 04827000

Brand:
Hansgrohe
SKU:
04827000
Rating:
(0)
Q&A:
(0)
Locarno High Arc Kitchen Faucet, 2-Spray Pull-Down with sBox, 1.75 GPM (Chrome), 04827000
Magnifying glass
Hover image to zoom
$416.55 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–
The Locarno kitchen faucet is a deck-mount single-hole faucet for kitchen sink or countertop installations. It has one lever handle, a pull-down spray head, and a maximum flow rate of 1.75 gpm.
  • 1.75 gpm maximum flow rate
  • Single-hole deck-mount installation
  • Single lever handle
  • Solid brass construction
  • 8.38 in. spout reach
  • 17.38 in. overall height
  • Two spray modes: aerated and needle spray
  • Ceramic cartridge and included sBox with hose extension up to 30 in.

Specs

–
Installation Type:

Deck Mount

Product Type:

Kitchen Faucet

Number of Holes:

1

Finish:

Chrome

Flow Rate (GPM):

1.75

Spout Reach:

8.38"

Application:

Residential

Number of Handles:

1

Type:

Manual

Material:

Brass

Valve Type:

Ceramic Disc

Handle Style:

Lever

Series:

Locarno

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy