Apply to be a TradeMaster!
Main product image of Locarno High Arc Kitchen Faucet, 2-Spray Pull-Down with sBox, 1.75 GPM (Matte Black), 04827670
Magnifying glass
Hover image to zoom

Locarno High Arc Kitchen Faucet, 2-Spray Pull-Down with sBox, 1.75 GPM (Matte Black), 04827670

Brand:
Hansgrohe
SKU:
04827670
Rating:
(0)
Q&A:
(0)
Locarno High Arc Kitchen Faucet, 2-Spray Pull-Down with sBox, 1.75 GPM (Matte Black), 04827670
Magnifying glass
Hover image to zoom
$550.43 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The semi-professional kitchen faucet allows you to have total acces to your kitchen sink, making it easy to fill your coffee pot and keep your sink clean thanks to the 150-degree spout. The faucet features an aerated spray, which provides a luxurious feeling and limits the amount of splashing on your countertop as well as the shower spray that makes cleaning fruit and vegetables quick and easy. The included sBox makes it easy to pull out the hose, which is safely retracted and stored under the sink after use. The single-hole design may be installed in either a 1-hole or multi-hole counter setup with the addition of the Locarno baseplate (04857xxx).

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • FAUCET SIZE: The Locarno HighArc kitchen faucet has an overall height of 17.38 inches and a spout reach of 8.38 inches.
  • SMOOTH HOSE OPERATION: With the hansgrohe sBox, you get smoother hose operation and extended hose range, providing freedom in your kitchen
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features aerated and needle sprays, which causes less splashing than traditional faucets
  • CONNECTION DETAILS: Features the sBox, which provides smooth, protected hose guidance in the cabinet, length up to 30"
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Number of Holes:

3

1

Spout Type:

Pull-Down

Flow Rate (GPM):

1.75

Product Type:

Kitchen Faucet

Series:

Locarno

Includes:

sBox Hose Guide

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Material:

Brass

Approvals:

Lead Free

Faucet Configuration:

Single Hole

Spout Reach:

8.38"

Application:

Residential

Warranty:

Limited Lifetime

Type:

Manual

Number of Handles:

1

Finish:

Matte Black

Finish Family:

Matte Black

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy