Apply to be a TradeMaster!
Main product image of Locarno High Arc Kitchen Faucet, 2-Spray Pull-Down with sBox, 1.75 GPM (Brushed Gold Optic), 04827250
Magnifying glass
Hover image to zoom

Locarno High Arc Kitchen Faucet, 2-Spray Pull-Down with sBox, 1.75 GPM (Brushed Gold Optic), 04827250

Brand:
Hansgrohe
SKU:
04827250
Rating:
(0)
Q&A:
(0)
Locarno High Arc Kitchen Faucet, 2-Spray Pull-Down with sBox, 1.75 GPM (Brushed Gold Optic), 04827250
Magnifying glass
Hover image to zoom
04827250 has been discontinued
Discontinued June 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Brushed Gold Optic

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The semi-professional kitchen faucet allows you to have total acces to your kitchen sink, making it easy to fill your coffee pot and keep your sink clean thanks to the 150-degree spout. The faucet features an aerated spray, which provides a luxurious feeling and limits the amount of splashing on your countertop as well as the shower spray that makes cleaning fruit and vegetables quick and easy. The included sBox makes it easy to pull out the hose, which is safely retracted and stored under the sink after use. The single-hole design may be installed in either a 1-hole or multi-hole counter setup with the addition of the Locarno baseplate (04857xxx).

  • BALANCED DESIGN: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • FAUCET SIZE: The Locarno HighArc kitchen faucet has an overall height of 17.38 inches and a spout reach of 8.38 inches.
  • SMOOTH HOSE OPERATION: With the hansgrohe sBox, you get smoother hose operation and extended hose range, providing freedom in your kitchen
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features aerated and needle sprays, which causes less splashing than traditional faucets
  • CONNECTION DETAILS: Features the sBox, which provides smooth, protected hose guidance in the cabinet, length up to 30"
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Brushed Gold Optic

Flow Rate (GPM):

1.75

Type:

Manual

Product Type:

Kitchen Faucet

Series:

Locarno

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm