Apply to be a TradeMaster!
Main product image of Metris C Widespread Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Chrome), 31073001
Magnifying glass
Hover image to zoom

Metris C Widespread Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Chrome), 31073001

Brand:
Hansgrohe
SKU:
31073001
Rating:
(0)
Q&A:
(0)
Metris C Widespread Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Chrome), 31073001
Magnifying glass
Hover image to zoom
$604.21 each
In Stock
In Stock
Get 5 Tue, Nov 24
Finish: 
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
Metris C is inspired by classic shapes from the past and integrates them into modern fixtures. Handle and spout are subtly domed, while the surface emphasizes the superior quality of the faucet. With its lightness and vitality, Metris C exudes a sense of luxury. Metris C expands on the sweeping curves of Metris to enhance my bathroom with traditional, Elegant design. This faucet combines all hansgrohe quality features in one product: with a dynamic silhouette and gentle curves, the faucet features three extremely practical hansgrohe technologies: EcoRight, QuickClean and AirPower. The single handle controls a high-quality ceramic valve from hansgrohe. The amount and temperature of the water are reliably adjusted. The soft air-infused spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM even at high water pressure Push-open drain included. The included push-open drain fitting is operated without a pull rod. A short finger pressure on the drain plug opens or closes the valve. Without the pull rod on the back, the faucet looks even more puristic.

  • Traditional design: Metris C is inspired by classic shapes from the past and integrates them into modern fixtures
  • Easy-care and long-lasting chrome finish: The shiny chrome finish boasts a lasting shine
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone 100)
  • Particularly durable: equipped with high-quality and smooth-running ceramic valves from hansgrohe
  • This faucet enriches water with air for a full jet of water that splashes less (AirPower)
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Faucet Configuration:

Widespread

Spout Reach:

4.5"

Flow Rate (GPM):

1.2

Type:

Manual

Warranty:

Limited Lifetime

Number of Holes:

3

Series:

Metris C

Handle Style:

Lever

Approvals:

Lead Free

ADA / ICC A117.1

WaterSense

cUPC / IAPMO

Valve Type:

Ceramic Disc

Finish Family:

Chrome

Number of Handles:

2

Finish:

Chrome

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.38"

Spout Height:

4"

ADA:

Yes

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy