| Approvals: | cUPC / IAPMO WaterSense ADA / ICC A117.1 |
|---|---|
| Application: | Residential |
| Spout Reach: | 4.5" |
| Max Deck Thickness: | 1.38" |
| Connection Size: | 1/2" |
| Drain Type: | Push Pop-Up / Clicker |
| ADA: | Yes |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.2 |
| Finish Family: | Brushed Nickel |
| Finish: | Brushed Nickel |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Connection Type: | IPS / NPT |
| Installation Type: | Deck Mount |
| Spout Height: | 4" |
| Series: | Metris C |
| Number of Holes: | 3 |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 2 |