Apply to be a TradeMaster!
Main product image of Metris C Widespread Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Polished Nickel), 31073831
Magnifying glass
Hover image to zoom

Metris C Widespread Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Polished Nickel), 31073831

Brand:
Hansgrohe
SKU:
31073831
Rating:
(0)
Q&A:
(0)
Metris C Widespread Bathroom Faucet 100 with Pop-Up Drain, 1.2 GPM (Polished Nickel), 31073831
Magnifying glass
Hover image to zoom
$769.99 each
In Stock
In Stock
Get 1 Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
Metris C is inspired by classic shapes from the past and integrates them into modern fixtures. Handle and spout are subtly domed, while the surface emphasizes the superior quality of the faucet. With its lightness and vitality, Metris C exudes a sense of luxury. Metris C expands on the sweeping curves of Metris to enhance my bathroom with traditional, Elegant design. This faucet combines all hansgrohe quality features in one product: with a dynamic silhouette and gentle curves, the faucet features three extremely practical hansgrohe technologies: EcoRight, QuickClean and AirPower. The single handle controls a high-quality ceramic valve from hansgrohe. The amount and temperature of the water are reliably adjusted. The soft air-infused spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM even at high water pressure Push-open drain included. The included push-open drain fitting is operated without a pull rod. A short finger pressure on the drain plug opens or closes the valve. Without the pull rod on the back, the faucet looks even more puristic.

  • Traditional design: Metris C is inspired by classic shapes from the past and integrates them into modern fixtures
  • Timeless elegance: the deep finish with yellow undertones compliments soft neutral and warm color schemes
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone 100)
  • Particularly durable: equipped with high-quality and smooth-running ceramic valves from hansgrohe
  • This faucet enriches water with air for a full jet of water that splashes less (AirPower)
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Fuller, lighter, softer droplets: This faucet enriches the water with air for a nicer feeling (AirPower)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Polished Nickel

Series:

Metris C

Product Type:

Widespread Bathroom Faucet

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy