| Type: | Manual |
|---|---|
| Series: | Talis E |
| Valve Type: | Ceramic Disc |
| Spout Reach: | 4.38" |
| Product Type: | Bathroom Faucet |
| Approvals: | WaterSense cUPC / IAPMO |
| Number of Holes: | 3 |
| Application: | Residential |
| Flow Rate (GPM): | 1.2 |
| Number of Handles: | 2 |
| Spout Height: | 4.13" |
| Connection Size: | 1/2" |
| Max Deck Thickness: | 1.38" |
| Connection Type: | IPS / NPT |
| Finish Family: | Chrome |
| Finish: | Chrome |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |