Apply to be a TradeMaster!
Main product image of Talis E Widespread Bathroom Faucet 150 with Pop-Up Drain, 1.2 GPM (Brushed Bronze), 71733141
Magnifying glass
Hover image to zoom

Talis E Widespread Bathroom Faucet 150 with Pop-Up Drain, 1.2 GPM (Brushed Bronze), 71733141

Brand:
Hansgrohe
SKU:
71733141
Rating:
(0)
Q&A:
(0)
Talis E Widespread Bathroom Faucet 150 with Pop-Up Drain, 1.2 GPM (Brushed Bronze), 71733141
Magnifying glass
Hover image to zoom
$540.40 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The gently tapered base body of the Talis E bathroom collection flows into a graceful spout with an opulent surface. Precise edges line the spout and lever. Whether you choose a single-lever faucet with ComfortZone or a wall-mounted option: Talis E exudes quality. The floating surfaces are elegantly extended onto the bath and shower. Here, too, hansgrohe offers you Select: Talis Select E bathroom faucets can be operated with your finger, arm or elbow as desired. The Select feature the operating revolution on the bathroom faucet where you can conveniently switch the Water flow on and off at the touch of a button. And the ComfortZone option offers you various spout heights to match your bathroom sink. Talis E is available in a total of 6 finishes with which you can create effective designs or pick up the style throughout the bathroom. The trendy colors and surface designs underline your personal taste without compromising on the timeless design.

  • Modern design: Talis E fixtures impress with their value, precise edges and opulent, floating surfaces. Gently tapered shape accentuates sleek elegance.
  • Unique style: The high-quality, brushed bronze-colour surface finish creates a harmonious and warm ambiance
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone)
  • Particularly durable: equipped with high-quality and smooth-running ceramic valves from hansgrohe
  • This faucet enriches water with air for a full jet of water that splashes less (AirPower)
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Type:

Manual

Connection Size:

3/8"

Approvals:

WaterSense

Lead Free

cUPC / IAPMO

Spout Height:

4.13"

Connection Type:

Compression

Series:

Talis E

Installation Type:

Deck Mount

Finish Family:

Bronze

Finish:

Brushed Bronze

Number of Holes:

3

Application:

Residential

Product Type:

Bathroom Faucet

Faucet Configuration:

Widespread

Handle Style:

Lever

Max Deck Thickness:

1.38"

Number of Handles:

2

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Spout Reach:

4.38"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy