Apply to be a TradeMaster!
Main product image of Talis E Widespread Bathroom Faucet 150 with Pop-Up Drain, 1.2 GPM (Matte Black), 71733671
Magnifying glass
Hover image to zoom

Talis E Widespread Bathroom Faucet 150 with Pop-Up Drain, 1.2 GPM (Matte Black), 71733671

Brand:
Hansgrohe
SKU:
71733671
Rating:
(0)
Q&A:
(0)
Talis E Widespread Bathroom Faucet 150 with Pop-Up Drain, 1.2 GPM (Matte Black), 71733671
Magnifying glass
Hover image to zoom
$540.40 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black

Description

–
The gently tapered base body of the Talis E bathroom collection flows into a graceful spout with an opulent surface. Precise edges line the spout and lever. Whether you choose a single-lever faucet with ComfortZone or a wall-mounted option: Talis E exudes quality. The floating surfaces are elegantly extended onto the bath and shower. Here, too, hansgrohe offers you Select: Talis Select E bathroom faucets can be operated with your finger, arm or elbow as desired. The Select feature the operating revolution on the bathroom faucet where you can conveniently switch the Water flow on and off at the touch of a button. And the ComfortZone option offers you various spout heights to match your bathroom sink. Talis E is available in a total of 6 finishes with which you can create effective designs or pick up the style throughout the bathroom. The trendy colors and surface designs underline your personal taste without compromising on the timeless design.

  • Modern design: Talis E fixtures impress with their value, precise edges and opulent, floating surfaces. Gently tapered shape accentuates sleek elegance.
  • Bold contrast: Trendy matte black is a good fit for modern architecture
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone)
  • Particularly durable: equipped with high-quality and smooth-running ceramic valves from hansgrohe
  • This faucet enriches water with air for a full jet of water that splashes less (AirPower)
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Approvals:

Lead Free

WaterSense

cUPC / IAPMO

Spout Reach:

4.38"

Finish Family:

Matte Black

Handle Style:

Lever

Application:

Residential

Connection Size:

1/2"

Installation Type:

Deck Mount

Drain Type:

Pop-Up

Spout Height:

4.13"

Number of Holes:

3

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.2

Max Deck Thickness:

1.38"

Series:

Talis E

Connection Type:

IPS / NPT

Valve Type:

Ceramic Disc

Faucet Configuration:

Widespread

Warranty:

Limited Lifetime

Finish:

Matte Black

Number of Handles:

2

Type:

Manual

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy