Apply to be a TradeMaster!
Main product image of 97/3 (Solder Safe) Lead Free Wire Solder (1 lb. Spool)
Magnifying glass
Hover image to zoom

97/3 (Solder Safe) Lead Free Wire Solder (1 lb. Spool)

Brand:
Harris
SKU:
331761
Rating:
(7)
Q&A:
(0)
97/3 (Solder Safe) Lead Free Wire Solder (1 lb. Spool)
Magnifying glass
Hover image to zoom
$70.67 each
In Stock
In Stock
Get 67 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
3% Copper, 97% Tin
Product Highlight: Volume
1 lb
Product Highlight: Lead Free
Yes

Description

–
97/3 (Solder Safe) Lead Free Wire Solder (1 lb. Spool)

  • NSF 61 Certification – safe use in potable water applications
  • Lead-Free Tin-Copper Solder
  • Melting temperature: 445° F
  • Melts, flows and performs better than 95/5
  • Tensile strength: 5800 psi

Specs

–
Material:

3% Copper

97% Tin

Application:

Plumbing

Volume:

1 lb

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Material
Application
Volume
CURRENT ITEM
Product Image of 97/3 (Solder Safe) Lead Free Wire Solder (1 lb. Spool)
97/3 (Solder Safe) Lead Free Wire Solder (1 lb. Spool)
SKU: 331761
(7)
3% Copper
97% Tin
Plumbing
1 lb
97% Tin
3% Copper
Plumbing
1 lb

You May Also Need

3/4" Full Port Sweat Ball Valve (Lead Free)
SKU: BVS075
Bluefin

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Fair price!

This product works very well.
dwade
Cincinnati, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lead free

Good stuff works great
Plbr 1
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leadfree Solder

We buy 10 rolls at a time and the guys like it.
plumbob
85215
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's solder

It's a great solder. Great price.
Blockhead in Bullhead
Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great so far

This a great product with awesome flow around fitting. It seems to take less heat to flow then silverbrite 95/5 which I typically use. Time will tell about how well flow occurred inside fitting, but currently I like it better then silver brite.
Mh
Wolfeboro nh
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

This same solder costs twice as much at my local plumbing supply house. I never have any issues with it. Melts at a reasonably low temp and wicks in fast.
Riley
Acworth, Ga
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beats paying $30 a roll for something else.

I use to buy lead free solder for $30 or so for a 1lb roll. I tried the 95-5 and its good but prefer this 97-3 it flows well looks good and is easy to use. You would not know there is any difference between this and regular lead free solder other than the price its about 2/3 the cost of lead free and it is lead free. Give it a try you will not be disappointed.
Kap
Auburn, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy