Apply to be a TradeMaster!
Main product image of Lead Free Solder Super 50, 1 lb. Spool (LFS)
Magnifying glass
Hover image to zoom

Lead Free Solder Super 50, 1 lb. Spool (LFS)

SKU:
LFSSUPER50
Rating:
(5)
Q&A:
(4)
Lead Free Solder Super 50, 1 lb. Spool (LFS)
Magnifying glass
Hover image to zoom
$63.04 each
In Stock
In Stock
Get 1 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
97% Tin, 3% Copper
Product Highlight: Volume
1 lb

Description

–
Note: Image does not represent actual product

Specs

–
Product Type:

Wire Solder

Solder

Material:

97% Tin

3% Copper

Application:

Plumbing

Volume:

1 lb

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Application
Volume
CURRENT ITEM
97% Tin
3% Copper
Plumbing
1 lb
97/3 (Solder Safe) Lead Free Wire Solder (1 lb. Spool)
SKU: 331761
3% Copper
97% Tin
Plumbing
1 lb

You May Also Need

3/4" CxCxC Tee
SKU: 32768
Elkhart

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

I used this solder to sweat joints up to 1 1/4" on copper piping in my home. Using a very ancient "Prestolite" air/acetylene torch and liquid flux (zinc chloride), I found this solder "wicked" into the joints and produced sound joints. By playing my torch flame, I found this solder formed perfect fillets to cap each joint, with little or no wiping needed and no drips or runs of excess solder. On a few unrelated jobs, I found this solder to work well for joining brass as well as for joining galvanized steel.
JMM, P.E.
Catskill Region, NY State
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Professional Results

I am not a professional, but I felt like an expert using this solder along with a quality paste. No second guessing if the joints were sealed and they looked perfect.
Stayin Warm in PA
Towanda, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

first quality product

very fast delivery i like very much. thank you.
mojica
elmhurst queens NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product. I will purchase the product again.

The product flows smooth and compete fills the gap between the fitting and piping.
DB
Austin, Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gets the lead out

Fair price
Boilermaker
Hollywood FL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Hi What's the best solder to use for my plumbing application. The copper pipe to be soldered is 1-1/2 inch and is going to a High volume (gas) water heater boiler 400,000 BtU. Thank you, Paul

Asked by Paul 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

depends on use, silver content and what type of fuel your torching with.

Was this review helpful to you?

Q: What is the melting point?

Asked by chechie 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The melting point of this solder is 232 degrees C.

Was this review helpful to you?

Q: Do you need to have anything more than a normal MAP gas torch (no oxygen system) to use this solder?

Asked by Gary 14 years ago

Add your answer

* Required Field
-

You should be fine, 95/5 flows around 450 degrees.

Was this review helpful to you?
-

You can use map, propane, and asetlyne. This solder is used on domestic water supply. Not refrigeration. Can be used on heating also. Sent from my Verizon Wireless 4G LTE DROID

Was this review helpful to you?
-

Hi, No, normal MAP gas torch will easily supply temperatures sufficient for this solder. What is he welding?

Was this review helpful to you?
-

works well with mapp or regular propane, nothing else need. Steve Key www.rockytopstills.com

Was this review helpful to you?

Q: Composition and melting point?

Asked by Bigshrub 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the document linked below. http://www.vwmc.com/msds/MSDS_NO_LEAD_SUPER_50.doc

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy