Shop Klein Tools Limited Time Promotion
Main product image of 1/16"x 18" Flux Coated Safety-Silv High-Silver (45%), 4 Oz (Pack of 9 Sticks)
Magnifying glass
Hover image to zoom

1/16"x 18" Flux Coated Safety-Silv High-Silver (45%), 4 Oz (Pack of 9 Sticks)

Brand:
Harris
SKU:
45F3184
Rating:
(4)
Q&A:
(0)
1/16"x 18" Flux Coated Safety-Silv High-Silver (45%), 4 Oz (Pack of 9 Sticks)
Magnifying glass
Hover image to zoom
$210.54 each
In Stock
In Stock
Get 24 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
45% Silver, 30% Copper, 25% Zinc

Description

–
Harris® Safety-Silv® 45 High Silver Solder measuring 1/16" Dia X 18" is a general purpose flux coated silver brazing alloy and comes in 4 oz tube. It features good ductility and capillary flow.

Features:

  • Melting range useful for wide clearances
  • Excellent general-purpose brazing alloy
  • Often specified in government use
  • Good ductility and capillary flow
  • Color is silver to light yellow

Specs

–
Product Type:

Brazing Alloy

Material:

45% Silver

30% Copper

25% Zinc

Application:

Plumbing

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Stay-Silv White Brazing Flux Brush Cap Bottle (6.5 oz)
SKU: SSWF7
Harris

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent Service!!

Great product... worked perfect!!! Super Fast Ship!!! Website worked Flawless!!!
Superwrench
Hettinger ND
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy again

using 45 % is more expensive the outcome worth every penny
seafood
dauphin island al
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy again

just installed a new remote ice machine rods are worth extra cost beautiful braze every time
seafood
dauphin island al
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth it

Critical brazing of copper fittings and needed the strength it provides , plus do not have to keep applying flux as needed because it is on the brazing rod already. Pricey but you get what you pay for in this situation. Supply house is the only sensible online shopping for this kind of product with instant shipping and easy check out, no bs here it is when they sing it they bring it with customer service! Thank you and you have us as a customer for as long as you and our co. Exist! See you next time.
Doer
DE.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy