Shop Resideo Sale
Main product image of 1/16" Safety-Silv High-Silver (56%), 1 Troy Oz
Magnifying glass
Hover image to zoom

1/16" Safety-Silv High-Silver (56%), 1 Troy Oz

Brand:
Harris
SKU:
5631
Rating:
(6)
Q&A:
(0)
1/16" Safety-Silv High-Silver (56%), 1 Troy Oz
Magnifying glass
Hover image to zoom
$99.17 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
22% Copper, 17% Zinc, 56% Silver, 5% Tin

Description

–
High-silver Brazing Alloy

High silver content alloy; makes premium-quality brazes. Free-flowing with unsurpassed capillary attraction and deep penetration with high ductility.

Typical Application: Suitable for use in the food processing industry. Silver color is excellent match for stainless steel and silverware applications.

Specs

–
Product Type:

Brazing Alloy

Material:

22% Copper

17% Zinc

56% Silver

5% Tin

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Very fluid flowing

I used this 56% to patch a screw hole in a stainless pan. Used a small piece of stainless and flux to gap the hole and then flowed this over the top. Silver 8% would just bead up and not flow around the hole as torch was not able to heat from the back to draw it in. This lays flat and made a tough job for solder a success. Buying more. Would only recommend for jobs that require high silver as it's not cheap.
John
Detroit, MI
4 years ago
Was this review helpful to you?

Excellent product

Harris 56 silver solder is the best product on the market.
John
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product again and again from supply house

56% Silver solder is a great product to use highly recommend it only downfall is you have to use acid flux or else you want to get a good Bond.
Whites hvac
Arthur il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

This silver solder is the strongest out there due to the high (56%) silver content. Takes higher heat to use but worth it.
John
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, Great Service, Fast Shipping

This is not my first order from Supply House. Easy navigation through the website, easy checkout, and fast shipping. I could not ask for a better shopping experience. They always write on their packing box "Real People, Real Service". To me that means that they really care about their customers.
Donald
Waveland,Ms.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Great product, smooth transaction, and fast shipping.
Donald
Waveland, Ms.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy