Apply to be a TradeMaster!
Main product image of Aluxcor 78/22 Flux Cored Zinc/Aluminum Brazing Alloy
Magnifying glass
Hover image to zoom

Aluxcor 78/22 Flux Cored Zinc/Aluminum Brazing Alloy

Brand:
Harris
SKU:
ZN78CW09420POP
Rating:
(4)
Q&A:
(0)
Aluxcor 78/22 Flux Cored Zinc/Aluminum Brazing Alloy
Magnifying glass
Hover image to zoom
$34.82 each
In Stock
In Stock
Get 21 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
22% Aluminum

Description

–
Note: Comes with 5 rods each

Aluxcor 78/22 Flux Cored Zinc/Aluminum Brazing Alloy

With excellent strength and corrosion resistance for joining aluminum to-aluminum or aluminum-to-copper or brass. Free flowing with unequaled capillary attraction, ductility, and penetration. Our ALUXCORTM zinc aluminum alloys also have non-corrosive and non-hygroscopic cesium flux with a lower melting temperature and wider melting range than aluminum silicon alloys.

TYPICAL APPLICATIONS: Residential HVAC , Automotive Appliance

Specs

–
Product Type:

Brazing Alloy

Material:

22% Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Excellent!

Used it to fix a rub through in a U-bend on a copper coil. Worked great with a mapp/oxy torch.
Scott H.
Omaha, NE
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic company to purchase from

Not only just this product but everything that Supply House has and will help you with and the fast shipping and the pricing just makes this a fantastic company
Tom p
Delaware
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great and holds. Easy to use.
Tom y
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Two Trane A-Coil with bad braze fixed

This worked great, I hit the supply houses to get this unit back up in running in a heat wave with no luck. Supply House had it at my door in 26 hrs. They said it would deliver next day and it was no joke. Coil held a 400 psi pressure test no issues. This was a win and I will keep this on hand from here on out. Big thanks to Supply House for coming through.
Jules
Roxbury, CT
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy