Apply to be a TradeMaster!
Main product image of Stay-Silv 5% Flat Brazing Rods (28 Sticks per Tube)
Magnifying glass
Hover image to zoom

Stay-Silv 5% Flat Brazing Rods (28 Sticks per Tube)

Brand:
Harris
SKU:
5620F1
Rating:
(3)
Q&A:
(0)
Stay-Silv 5% Flat Brazing Rods (28 Sticks per Tube)
Magnifying glass
Hover image to zoom
$113.31 each
In Stock
In Stock
Get 268 Fri, Nov 6
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
6% Phosphorus, 89% Copper, 5% Silver
Product Highlight: Volume
1 lb

Description

–
Stay-Silv 15% Flat Brazing Rods


  • .050" x 1/8" x 20"
  • 5% Silver, 6% Phosphorus, remainder Copper
  • Similar to 15% silphos with the ability to fill gaps and form fillets without adversely affecting strength
  • Phosphorus acts as a fluxing agent when joining copper to copper.
  • Solidus Temperature: 1190°F, 643°C
  • Liquidus Temperature: 1495°F, 813°C
  • Recommended Brazing Range: 1325-1500°F, 720-815°C
  • Meets AWS BCuP-3

Specs

–
Product Type:

Brazing Rod

Material:

6% Phosphorus

89% Copper

5% Silver

Application:

Plumbing

Volume:

1 lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good rods best bang for your buck

They flow pretty good for the price.
Gunar
Oklahoma
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely purchase product again!

Just what I was expecting! Purchasing from Supply House is extremely easy, they have good prices, they have fast shipping and always go the extra mile to make the customer happy. Definitely will continue using. Thank Supply House!
Jake
Ga
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product
March Home Repair LLC
Mississippi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy