Shop Resideo Sale
Main product image of Dynaflow PhosCopper Brazing Rods (28 Sticks per Tube)
Magnifying glass
Hover image to zoom

Dynaflow PhosCopper Brazing Rods (28 Sticks per Tube)

Brand:
Harris
SKU:
D620F1
Rating:
(11)
Q&A:
(0)
Dynaflow PhosCopper Brazing Rods (28 Sticks per Tube)
Magnifying glass
Hover image to zoom
$143.36 each
In Stock
In Stock
Get 30 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
6% Silver, 6% Phosphorus, 88% Copper
Product Highlight: Length
20"

Description

–
Dynaflow melts and flows at temperatures very close to Stay Silv 15, and provides comparable brazed mechanical properties. This makes Dynaflow an excellent cost effective alternative to the 15% silver alloys. This premium, medium range silver alloy has been meticulously formulated to even tighter specifications than our standard copper-to-copper alloys.

Specs

–
Product Type:

Brazing Rod

Material:

6% Silver

6% Phosphorus

88% Copper

Length:

20"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" OD ACR Copper 90° Long Turn Elbow
SKU: 20255
Elkhart

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Good price and in stock

Most supply houses don't carry Dynaflo 6 , glad to find it here
Subcool
Ft Lauderdale, fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a great product, makes my job easier.

Help my HVAC copper brazing work easy.
Ely
Baldwin, New Yor
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality at an affordable price

Great flow quality, smooth capping ability, would buy again
Mt Mech
Pine Bush, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dynaflow is amazing

Dynaflow flows like 15% but cost is about 60% less.
TomB
Sebring, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

just as good as the more expensive ,super fast service
ac man
las vegas nv
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again

This is our third year using this product, with no problem at all.
ACR
IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WILL BE BUYING THIS PRODUCT AGAIN

REASONABLY PRICED MATERIAL
RON
PHILADELPHIA , PA. (DELAWARE COUNTY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

other than it came in a box 10 times the size it needed to be the product was great.
real jerry
kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good product
drfreeze
georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

nice
dr.freeze
georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy