Apply to be a TradeMaster!
Main product image of 14" x 14" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

14" x 14" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102041004
Rating:
(2)
Q&A:
(0)
14" x 14" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$10.21 each
BOX UP & SAVE 5%
$115.92 box of 12
$9.66 each
In Stock
In Stock
Get 90 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 14" x 1"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

14" x 14" x 1" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

14" x 14" x 1"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would definitely buy filters here again

these filters are exactly what i need for my home. they are excellent quality filters, they were shipped free (bcause I purchased a years worth of them!), and they arrived very quickly. I couldn't be more pleased . these filters could easily have cost me much more, even online, so I am also pleased at the low cost you are able to provide these for..
LarryO
Leland North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality filter

Quality filter
RF
Red Hook NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy