Apply to be a TradeMaster!
Main product image of 20" x 25" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

20" x 25" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102700009
Rating:
(18)
Q&A:
(0)
20" x 25" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$8.00 each
BOX UP & SAVE 4%
$92.16 box of 12
$7.68 each
In Stock
In Stock
Get 413 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 1"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

20" x 25" x 1" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

20" x 25" x 1"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
Size
Filter Type
Synthetic
Replacement Filter
20" x 25" x 1"
Pleated
Synthetic
Replacement Filter
20" x 25" x 1"
Pleated

You May Also Need

20" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
SKU: 102700008
Hart & Cooley

Product Reviews

4.78 out of 18 reviews
94% would recommend this product
4.78
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

I highly recommend these high quality filters

These filters are exactly what i need for my home. they are excellent quality filters, they were shipped free (bcause I purchased a years worth of them!), and they arrived very quickly. I couldn't be more pleased . these filters could easily have cost me much more, even online, so I am also pleased at the low cost you are able to provide these for..T
VS

Most Liked Negative Review

Item has staples NO BUENO

received for first time and it has staples. can't use in facility but shipping cost is too much to return. probably good for HVAC but no in a food facility.
Showing 1-10 of 18 reviews

I would buy this again.

This item was part of a three-item order and while the filters did not arrive with the order as expected, I reached out for customer support and SupplyHouse was quick to respond and resolve the issue.
JE
Houston, Tx.
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely quality product

Purchased pleated air filters for a customer and I am very pleased with the quality of the product. Definitely worth the money!!!
JJ
South Texas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product. Customer service is excellent. 2 large boxes of filters arrived at my house the day after ordering. Filters were packaged well to prevent any damage. As the service tech for a church, Supply House is my new Go To.
Bill
Lubbock, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best on the market

Higher quality filter that beats box stores at a competitive price. Strong frame that withstands bending from unit pulling air. Lasts long time.
JD
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best on market

Found these to be better quality at similar price than most competitive stores. Well packaged and delivered fast.
Johnnycans
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice filter and will purchase again!

Very nice filter for the money.
Chuck
24141
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You can't beat them.

Product, pricing, shipping and customer service have always been one of the best.
filter man
Bluffton SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy find to find quality, affordability

I looked and looked for reasonably priced filters in quantity for 2 homes. I was surprised at Supply House's affordable prices, especially when the quality products arrived. I will be a loyal customer now for filters.
Balidewi
Tucson, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice filter

seems to breath better for my system.
CLS
Radford
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item has staples NO BUENO

received for first time and it has staples. can't use in facility but shipping cost is too much to return. probably good for HVAC but no in a food facility.
Wil
Berkeley, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy