Apply to be a TradeMaster!
Main product image of 20" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

20" x 20" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102700008
Rating:
(16)
Q&A:
(0)
20" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$8.13 each
BOX UP & SAVE 6%
$91.56 box of 12
$7.63 each
In Stock
In Stock
Get 392 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 20" x 1"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

20" x 20" x 1" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

20" x 20" x 1"

Filter Type:

Pleated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
Size
Filter Type
Synthetic
Replacement Filter
20" x 20" x 1"
Pleated
Synthetic
Replacement Filter
20" x 20" x 1"
Pleated

You May Also Need

14" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
SKU: 102700003
Hart & Cooley

Product Reviews

4.81 out of 16 reviews
94% would recommend this product
4.81
out of 16 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Very Good Filters

We're doing extensive remodel and needed low cost option since we needed to change filters trice a week during construction with high levels of dust and debris - these worked great!
VS

Most Liked Negative Review

No

Not true to size..
Showing 1-10 of 16 reviews

Easy online filters

Easy and fast shipping on air filters to keep your equipment running properly.
HVAC
MS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy process, correct filters. All Good !!

Barndo AC
JWW
Stonewall Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will only buy these from now on

Best filter and best price !!
Kjs
Indians
3 years ago
Was this review helpful to you?

Great product!!

Good quality, Better price!!
Alcon67
Azusa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Return Customer

Quality filter for the price, and I have always received excellent customer service if I have ever had any issues with an order in the past. Keep up the great work
Greg
Sidney, MT.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FANTASTIC SUPPLIER

great product and great company
gary
Tennessee (TN)
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality and Sturdy Filter

A good quality filter at a reasonable price. Also great customer service with quick shipping.
Greg
Sidney, Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Not true to size..
Sam
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality

Excellent quality, packaged well, good prices, arrived quickly! I buy a year's supply at one time.
LeClaire
Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will by again

Fit great 👍
ED
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy