Apply to be a TradeMaster!
Main product image of 14" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

14" x 20" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102700003
Rating:
(3)
Q&A:
(0)
14" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$8.79 each
BOX UP & SAVE 6%
$99.60 box of 12
$8.30 each
In Stock
In Stock
Get 130 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 20" x 1"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

14" x 20" x 1" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

14" x 20" x 1"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
SKU: 102700006
Hart & Cooley

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fits my old heater

We have a 50 year-old Westinghouse heater that heats the whole house. The size was the key factor in determining what filter to buy. Allergies also were an issue. This filter is the best fit and cleans well.
Freddy
Los Osos CA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good filter

I change filters monthly, these filters are effective and efficient.
Bob
Albany NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value

Seems to be a well made filter. Have used before and they trap particles well.
Tom in NC
Chapel Hill
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy