Apply to be a TradeMaster!
Main product image of 12" x 24" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

12" x 24" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102700002
Rating:
(2)
Q&A:
(0)
12" x 24" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$7.56 each
BOX UP & SAVE 4%
$87.12 box of 12
$7.26 each
In Stock
In Stock
Get 41 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 24" x 1"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

12" x 24" x 1" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

12" x 24" x 1"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" x 12" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
SKU: 43522
Hart & Cooley

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have been buying this over and over again

Competitive price and fast shipping.
Possum
VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filters are Not advertised size

It's unfortunate that the filters are not the actual advertised size. The filters are about 1/2" shorter than the dimensions given overall. Otherwise the value and quality is what was expected.
Mayala091
Novato, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy