Apply to be a TradeMaster!
Main product image of 16" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

16" x 20" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102700006
Rating:
(17)
Q&A:
(0)
16" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$6.91 each
BOX UP & SAVE 6%
$78.24 box of 12
$6.52 each
In Stock
In Stock
Get 479 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 20" x 1"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

16" x 20" x 1" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

16" x 20" x 1"

Filter Type:

Pleated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
Size
Filter Type
Synthetic
Replacement Filter
16" x 20" x 1"
Pleated
Synthetic
Replacement Filter
16" x 20" x 1"
Pleated

You May Also Need

14" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
SKU: 102700003
Hart & Cooley

Product Reviews

4.94 out of 17 reviews
100% would recommend this product
4.94
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

Solid filter would buy again in the future

It works fine for my unit and came quickly.
Bob
Locust Grove,Ga
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value for product.

Will buy again
Jo
Farmington mo
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality filter

Filter does its job. Good airflow, filters were packaged very well. Price is great !!
George
Rochester, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clean Air!

This filter does its job well! It's the first MERV rated filter I've purchased, and although I'm not measuring it with an instrument to verify scientifically - you can certainly tell the air is cleaner. It also seems to help cut down on household dust accumulation. Features/benefits aside, this thing comes in at a fairly decent price point which was also appreciated. Thank you to the folks at Koch for building great filters in the USA!
Dylan
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filters

These were great replacement filters. We go through a lot of them and appreciate the fast shipping.
Dee the remodeler
Ogden Itah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is exactly as ordered

Product was exactly what I ordered (A/C Filters), and delivery was exceptionally fast! Price was also fair. I will order again! Thank you Supply House.com
Nick
Dunedin, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great filters

great fit , work good in the furnace , also in my wood burning system
edb
ohio
5 years ago
Was this review helpful to you?

Yes, I would buy this product again.

Works for me, no issues at all..
Sockeye Ken
Midwest
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Quality Filter

Filters were packaged very well, and shipped promptly. Arrived in perfection condition, filters air flow perfectly. No complaints.
George
Rochester, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

This company has the best customer service, very knowledgeable, answered all my questions.
Cat
Beautiful Clearwater Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy