Apply to be a TradeMaster!
Main product image of 24" x 24" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

24" x 24" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102700010
Rating:
(4)
Q&A:
(1)
24" x 24" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$8.85 each
BOX UP & SAVE 4%
$102.12 box of 12
$8.51 each
In Stock
In Stock
Get 92 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24" x 1"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

24" x 24" x 1" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

24" x 24" x 1"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" x 24" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
SKU: 43526
Hart & Cooley

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great quality filters

Great prices and fast delivery
Mike
Parkersburg
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better price than the Big box store

It's a filter is a good price not much more to say
Michael Doyle
PLAINVILLE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filters

I've used filters from different online and box stores, and none are as good in terms of price and quality. I will continue buying from this website.
Carl nautical guy
Lakeland, Fl
6 years ago
Was this review helpful to you?

merv 8 filters

Cleans air well,easy to install and a great price.
Steve
North Carolina
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the full box quantity of this item?

Asked by 1-800-Call-PawPaw 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The box quantity for this filter is (12).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy