Apply to be a TradeMaster!
Main product image of 12" x 36" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

12" x 36" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274120360
Rating:
(4)
Q&A:
(0)
12" x 36" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$6.28 each
BOX UP & SAVE 6%
$70.68 box of 12
$5.89 each
In Stock
In Stock
Get 29 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 36" x 1"
Product Highlight: Material
Fiberglass

Description

–
12" x 36" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

12" x 36" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" x 30" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274120300
Hart & Cooley

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent product/ excellent service

This is my second time to place an order with Supply House for my home air conditioner filters. I usually make my order for a year's supply. The filters have always been delivered very well protected and very fast. The company's communication is great! I highly recommend this company.
Jean
Texas
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Switched brand

Previous order had superior product 3M - using same SKU received product with no stability.
Kay
El Paso
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Not only am I pleased with the product, but I'm very impressed by the ease of ordering, updates on order and delivery, and prompt delivery. The filters were very well protected in packaging and clearly labeled "fragile" on the box. I would recommend this company to anyone, and I will order from them in the future.
Jean
League City, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, I will continue to buy this product from you !

great price, great filter.
Randy
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy