Apply to be a TradeMaster!
Main product image of 12" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

12" x 24" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274120240
Rating:
(23)
Q&A:
(0)
12" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$4.04 each
BOX UP & SAVE 7%
$45.24 box of 12
$3.77 each
In Stock
In Stock
Get 342 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 24" x 1"
Product Highlight: Material
Fiberglass

Description

–
Hart & Cooley 274120240 12" x 24" x 1" Fiberglass Throw Away Replacement Filter
A fiberglass "throw-away" HVAC replacement air filter used in systems that take a 12" x 24" x 1" filter size.

Key Features:
  • Product type: Replacement filter
  • Size: 12" x 24" x 1"
  • Material: Fiberglass
  • Economical filters intended for light-to-medium duty air filtration applications
  • For fiberglass disposable media: progressively dense fiberglass construction with a more open air-entry side and tighter air-exit side, intended to support depth loading and media utilization
  • A one-piece, moisture-resistant craft-board frame and sealant bonding intended to reduce air bypass (as described for their disposable panel filter construction)

Compatibility & Applications:
  • Intended for use where a 12" x 24" x 1" fiberglass throw-away filter is specified for the system's filter slot.
  • Must only be used where the manufacturer specifies this exact part number: 274120240.
    Maintenance & Troubleshooting:
    • This filter is commonly treated as a routine consumable that users replace on a regular schedule (monthly changes, and more frequent changes in high-dust/pet situations).
    • Replacement is primarily based on the maintenance schedule rather than a single failure mode, with regular changes helping maintain consistent airflow.

Specs

–
Product Type:

Replacement Filter

Size:

12" x 24" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 23 reviews
96% would recommend this product
5
out of 23 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 23 reviews

I will continue with this process and proouct.

Used daily and very pleased
Jeff
Madill,oky
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

My heating and plumbing friend, said he couldn't have given me a better price, said the filters were the perfect fit...I have enough for a year ( once a month) and will definitely be purchasing next year. Thanks for the speedy delivery and great price!
Knitwitter
Ferron Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will continue to purchase

This is my second order and I am very happy with the shipping. Fast. Thank you
BT
Pinellas Park, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price fast shipment

Living with 6 furbabies, I change filters 1-2 times a month this is a great value for a good product
Furbaby Momma
Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love them

Love this. Even tho every now and then I would vacuum it off. lol. They are great. I change them monthly. Got delivered earlier than was told which was awesome too. This is my second time ordering a box of filters. I will continue to order from them/yall. Lol
Kuunu
Montgomery, AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

I love that these are full size filters and not those "nesting" filters that fit inside each other to save room.
Kenny
Mississippi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again

I love that this is a full size filter. I hate those "nesting" filters that fit inside each other to save room.
Kenny
Mississippi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommended

Great product and fast service.
David L
High Point, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need Lots of Filters

We have a dog and two cats and a bird. With all the fur flying each day, our filter gets full in 2 weeks. I think it fills so fast due to having the intake on the floor. The price on these filters are half the price of quilted filters.The website was easy to order and the filters shipped right away. I will be ordering more when needed.
Brenda
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

I like buying 12 at a time for the whole year. Haven't opened them yet but I'm sure they will do the job.
Bob
Indianapolis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy