Apply to be a TradeMaster!
Main product image of 12" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

12" x 30" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274120300
Rating:
(7)
Q&A:
(0)
12" x 30" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.81 each
BOX UP & SAVE 6%
$65.76 box of 12
$5.48 each
In Stock
In Stock
Get 69 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 30" x 1"
Product Highlight: Material
Fiberglass

Description

–

12" x 30" x 1" Fiberglass Throw Away Replacement Filter



Specs

–
Product Type:

Replacement Filter

Size:

12" x 30" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" x 30" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274100300
Hart & Cooley

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

They always have what products I am looking for

Always great quality and great service
GPC
LA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a reorder. Great product, price, and delivery

Great company to do business with. Very fast delivery. What shopping online should be.
b
Teaneck, NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item, great price, quick service.

What more could anyone want?
B
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent fast service

Exactly what I ordered. Received very fast and I. Good shape. Thank you
Cjohnone
Denver, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Product just as described. Delivery was fast as was the service This is a goo & solid company to deal with!
Vintage Hunter
Phx, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product , fast delivery
DP
Lower AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air Filter

I needed an air filter size my usual home store used to stock. I found my size here and they delivered quickly. It fit as well as the other brand did. Quality was equal also. I'm a happy camper now.
AZman
S. Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy