Apply to be a TradeMaster!
Main product image of 14" x 20" x 1" Polyester Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

14" x 20" x 1" Polyester Throw Away Replacement Filter

SKU:
284140200
Rating:
(0)
Q&A:
(0)
14" x 20" x 1" Polyester Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.66 each
BOX UP & SAVE 10%
$60.96 box of 12
$5.08 each
In Stock
In Stock
Get 210 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 20" x 1"
Product Highlight: Material
Polyester

Specs

–
Product Type:

Replacement Filter

Size:

14" x 20" x 1"

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 24" x 1" Polyester Throw Away Replacement Filter
SKU: 284140240
Hart & Cooley
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy