Apply to be a TradeMaster!
Main product image of 16" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

16" x 24" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274160240
Rating:
(13)
Q&A:
(0)
16" x 24" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$5.12 each
BOX UP & SAVE 6%
$57.84 box of 12
$4.82 each
In Stock
In Stock
Get 73 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 24" x 1"
Product Highlight: Material
Fiberglass

Specs

–
Product Type:

Replacement Filter

Size:

16" x 24" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 25" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274160250
Hart & Cooley

Product Reviews

4.85 out of 13 reviews
92% would recommend this product
4.85
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I definitely would order this again.

I was amazed at the low price and about how quickly was all delivered. The fiberglass throw away replacement filters arrived in perfect condition and I was able to use it right away. I will definitely use this company to put in another order. The customer service is excellent. What a wonderful business.
VS

Most Liked Negative Review

Super thin, so lots of air flow.

My maintenance guy said to get a filter w/o the pleats and so much air restriction, so I got these, which seem fine, super thin, maybe a bit too thin, but they do the job. One had the fiberglass not even tacked in the frame on one side. I emailed the supplier with a pic but got no response back so I guess they dont care. I wont get them again. I bought a washable one you cut to fit and spray to clean it monthly and I"ll use these ones I got to use while its drying.
Showing 1-10 of 13 reviews

yes

it works very good, its a filter product is good ,price is good and service is great.
maude
mich
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

REPEAT CUSTOMER

Great product, price and customer service
Repeat Customer
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

love your service
maude
mich
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good filters

Does exactly what a filter should do
Honeowner
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House has inventory

Great website. Fast delivery
Deni
Rochester Hills MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as expected

This is exactly what I wanted. I tip my hat to excellent customer service. The wrong size was shipped however with a short phone call the right filters were on the way to me and the wrong ones were sent back
Mr. A. C. Filter
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super thin, so lots of air flow.

My maintenance guy said to get a filter w/o the pleats and so much air restriction, so I got these, which seem fine, super thin, maybe a bit too thin, but they do the job. One had the fiberglass not even tacked in the frame on one side. I emailed the supplier with a pic but got no response back so I guess they dont care. I wont get them again. I bought a washable one you cut to fit and spray to clean it monthly and I"ll use these ones I got to use while its drying.
Merchant response
4 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on our business. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return for either a refund or replacement, please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
jcherni
Huntsville AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Stuff

good filters, right price, quick delivery
Ted the landlord
Hattiesburg, MS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order again - as needed.

Came as advertised and fit as expected.
calllieb
Fort Collins, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be a return customer

Great customer service and speedy delivery
Deni
Royal Oak MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy