Apply to be a TradeMaster!
Main product image of 10" x 10" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom

10" x 10" x 1" Fiberglass Throw Away Replacement Filter

SKU:
274100100
Rating:
(7)
Q&A:
(0)
10" x 10" x 1" Fiberglass Throw Away Replacement Filter
Magnifying glass
Hover image to zoom
$3.63 each
BOX UP & SAVE 6%
$41.16 box of 12
$3.43 each
In Stock
In Stock
Get 157 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 10" x 1"
Product Highlight: Material
Fiberglass

Description

–
10" x 10" x 1" Fiberglass Throw Away Replacement Filter

Specs

–
Product Type:

Replacement Filter

Size:

10" x 10" x 1"

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

14" x 14" x 1" Fiberglass Throw Away Replacement Filter
SKU: 274140140
Hart & Cooley

Product Reviews

4.14 out of 7 reviews
67% would recommend this product
4.14
out of 7 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
14%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good value AC filters

I generally spritz the filters with a little Endust before installation. Not sure if it helps but they do a good job.
Rex
Tampa FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

Love the fast service and great customer service
Jim
Venice Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great
tj
largo, fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good service but the product is not to size

I was thrilled at the speed that me order arrived, however the size should be a 10x10 but in reality it is too small and does not do the job. Ever time the AC turns on all the filters fly up and make a loud noise. I also think that since its too small it allows dirt to enter in to the AC system.
AD
Spring Valley NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No, I would jno recommend these 10x10 filters

The filters are constructed about 1/4" smaller then 10x10 and aren't perfect square. They fall out of place rather then fit snug. I probably will not but them again. They fit because the housing has about a 1/4" backstop to fit the filter against. I used duct tape to keep in place so I can close the grill and the filter tight.
Homeowner
Toms River, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I've been waiting for my local hardware store to get these in and got tired of waiting. Shipped quickly and arrived in perfect condition.
Kit
Hickory, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pre-Filter

I installed a blower fan to pump fresh air into a closet I turned into a server closet. A high MERV filter was too much resistance for the fan and filtered a lot more than it needed to anyway. So I bought these prefilters because all I wanted to prevent from blowing in there was dust and pet hair anyway. Works perfect for that.
David
Austin, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy