Apply to be a TradeMaster!
Main product image of 3800 Series 7" Steel Butterfly Damper with Ring (Golden Sand)
Magnifying glass
Hover image to zoom

3800 Series 7" Steel Butterfly Damper with Ring (Golden Sand)

SKU:
50291
Rating:
(8)
Q&A:
(0)
3800 Series 7" Steel Butterfly Damper with Ring (Golden Sand)
Magnifying glass
Hover image to zoom
$26.73 each
In Stock
In Stock
Get 10 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Diameter (Inches)
7" Diameter
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Features:
  • Adjustable butterfly damper with removable handle (included)
  • For use with 5400 Series Collar Ring and 6400 Tabbed Collars
  • Golden Sand finish
  • Specs

    –
    Size:

    7"

    Diameter (Inches):

    7"

    Color:

    Golden Sand

    Material:

    Steel

    Application:

    HVAC

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Diameter (Inches)
    Color
    CURRENT ITEM
    Product Image of 3800 Series 7" Steel Butterfly Damper with Ring (Golden Sand)
    3800 Series 7" Steel Butterfly Damper with Ring (Golden Sand)
    SKU: 50291
    (8)
    7"
    7"
    Golden Sand
    7"
    7"
    Brown

    You May Also Need

    Product Reviews

    5 out of 8 reviews
    100% would recommend this product
    5
    out of 8 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-8 of 8 reviews

    Worked as expected.

    Standard damper for 2 foot square ceiling diffuser. DON'T COUNT ON NEXT DAY SHIPPING ANYMORE. UPS IS NOT RELIABLE.
    JCCOOL
    Pittsburgh
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great price and quick shipping

    Easy to install
    JMF
    West Michigan
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product

    Received undamaged, fit perfectly,
    JW
    Roch, NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works well for regulating air flow

    Fit perfectly on the supply register. Works well for regulating air flow.
    Dan
    Richmond, VA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great product

    simply to install ,easy to operate and cheep.
    superman
    Pottstown PA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product is in perfect new condition and shipped fast

    Product is in perfect new condition and shipped fast
    Office renter
    NYC
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked perfectly

    I have registers in my office that were installed 30 years ago. Did a little research and found these Hart & Cooley butterfly valves. Worked perfectly. Superfast shipping.
    Dan
    Richmond, VA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    As Advertised - Excellent

    The product is just as advertised. It is easy to install. It performs as it should, makin individual Vents in offices and open areas adjustable for heating and cooling. All at a reasonable price. I can't ask for more than that, and usually don't get that.
    JHG
    Omaha, NE
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy