Apply to be a TradeMaster!
Main product image of 3800 Series 6" Steel Butterfly Damper with Ring (Golden Sand)
Magnifying glass
Hover image to zoom

3800 Series 6" Steel Butterfly Damper with Ring (Golden Sand)

SKU:
50290
Rating:
(8)
Q&A:
(0)
3800 Series 6" Steel Butterfly Damper with Ring (Golden Sand)
Magnifying glass
Hover image to zoom
$14.16 each
In Stock
In Stock
Get 64 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Features:
  • Adjustable butterfly damper with removable handle (included)
  • For use with 5400 Series Collar Ring and 6400 Tabbed Collars
  • Golden Sand finish

Specs

–
Size:

6"

Diameter (Inches):

6"

Color:

Golden Sand

Material:

Steel

Application:

HVAC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Diameter (Inches)
Color
Material
Application
CURRENT ITEM
Product Image of 3800 Series 6" Steel Butterfly Damper with Ring (Golden Sand)
3800 Series 6" Steel Butterfly Damper with Ring (Golden Sand)
SKU: 50290
(8)
6"
6"
Golden Sand
Steel
HVAC
8"
8"
Brown
Steel
HVAC
6"
6"
Brown
Steel
HVAC

You May Also Need

Steel Fixed Pattern Diffuser w/ 6" Collar (FPD3 Series)
SKU: 50509
Hart & Cooley

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Worked as expected.

Standard damper for 2 foot square ceiling diffuser. DON'T COUNT ON NEXT DAY SHIPPING ANYMORE. UPS IS NOT RELIABLE.
JCCOOL
Pittsburgh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and quick shipping

Easy to install
JMF
West Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Received undamaged, fit perfectly,
JW
Roch, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well for regulating air flow

Fit perfectly on the supply register. Works well for regulating air flow.
Dan
Richmond, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

simply to install ,easy to operate and cheep.
superman
Pottstown PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is in perfect new condition and shipped fast

Product is in perfect new condition and shipped fast
Office renter
NYC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

I have registers in my office that were installed 30 years ago. Did a little research and found these Hart & Cooley butterfly valves. Worked perfectly. Superfast shipping.
Dan
Richmond, VA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As Advertised - Excellent

The product is just as advertised. It is easy to install. It performs as it should, makin individual Vents in offices and open areas adjustable for heating and cooling. All at a reasonable price. I can't ask for more than that, and usually don't get that.
JHG
Omaha, NE
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy