Apply to be a TradeMaster!
Main product image of 10" x 10" (Wall Opening Size) White Ceiling Diffuser (A501MS Series)
Magnifying glass
Hover image to zoom

10" x 10" (Wall Opening Size) White Ceiling Diffuser (A501MS Series)

SKU:
50702
Rating:
(0)
Q&A:
(0)
10" x 10" (Wall Opening Size) White Ceiling Diffuser (A501MS Series)
Magnifying glass
Hover image to zoom
$56.23 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size indicates approximate size of wall opening needed.
Check Submittal Drawing in manuals tab for exact dimensions.

Specs

–
Product Type:

Supply Diffuser

Wall Opening (Inches):

10" x 10"

Overall Size:

13" x 13"

Height (Wall Opening):

10"

Color:

White

Width (Wall Opening):

10"

Material:

Aluminum

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy