Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Capacitors
Motor Run Capacitors
Hartland Controls Motor Run Capacitors
30 MFD Round Run Capacitor (370/440V)
Brand:
Hartland Controls
SKU:
CAP-30/440R
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry CAP-30/440R
Unavailable since May 7, 2022
Direct Replacement:
30 MFD Round Motor Run Capacitor (440/370V)
Brand:
Titan Pro
SKU:
TRCF30
(14)
Order by
today
, receive 200 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
440v, 370V
30 MFD
Round
Description
–
Designed & manufactured in accordance with EIA-456
Capacitance ±3%
Operating Life - 22,000 hour with 94% survival, 60,000 hours available
Operating Temp - 40ºC to 70ºC
Multipurpose 370 or 440 VAC
Unpainted aluminum construction
Specs
–
Type:
Capacitor
MFD:
30
Voltage:
440v
370V
Shape:
Round
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
MFD
...
Voltage
...
Shape
...
CURRENT ITEM
30 MFD Round Run Capacitor (370/440V)
SKU:
CAP-30/440R
Hartland Controls
30
440v
370V
Round
30 MFD Round Motor Run Capacitor (440/370V)
SKU:
TRCF30
Titan Pro
30
440/370V
Round
30 MFD Round Motor Run Capacitor (370V)
SKU:
TRC30
Titan Pro
30
370V
Round
30 MFD Round Motor Run Capacitor (440/370V)
SKU:
CPRR1-30
Bluefin
30
440/370V
Round
×
Video