Shop Resideo Sale
Main product image of 30 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

30 MFD Round Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRC30
Rating:
(0)
Q&A:
(1)
30 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$6.09 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Round
Voltage: 
370V
440/370V370V480V
MFD: 
30

MANUALS (1)

Brochure

This item replaces: CR30X370R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
30 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Width (Inches)
1.97" Width

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

30

Shape:

Round

Diameter (Inches):

1.97"

Width (Inches):

1.97"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Width (Inches)
370V
30
Round
1.97"
1.97"
370V
30
Round
1-3/4"
1-3/4"

You May Also Need

5 MFD Oval Motor Run Capacitor (370V)
SKU: TOC5
Titan Pro

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions width and length thankyou

Asked by Atoz 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

TRC30 is 1.97" diameter and 2.76" tall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy