Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Capacitors
Dual Motor Run Capacitors
Hartland Controls Dual Motor Run Capacitors
35/10 MFD Oval Dual Motor Run Capacitor (370/440V)
Brand:
Hartland Controls
SKU:
CAP-35/10/440
Rating:
(1)
Q&A:
(0)
Hover image to zoom
We no longer carry CAP-35/10/440
Unavailable since August 30, 2022
Product Highlights
–
370V, 440v
35/10 MFD
Oval
Description
–
Designed & manufactured in accordance with EIA-456
Capacitance ±3%
Operating Life - 22,000 hour with 94% survival, 60,000 hours available
Operating Temp - 40ºC to 70ºC
Multipurpose 370 or 440 VAC
Unpainted aluminum construction
Specs
–
Type:
Capacitor
MFD:
35/10
Voltage:
370V
440v
Shape:
Oval
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU:
TRCFD405
Titan Pro
55/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU:
TRCFD555
Titan Pro
50/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU:
TRCFD505
Titan Pro
35/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU:
TRCFD355
Titan Pro
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
saved me lots of money over other similar products
exactly as described. quality product with fast delivery and great price.
ppt
burg wa
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video