Shop Resideo Sale
Main product image of 4 Speed CCW Blower Motor (3/4 HP, 900 RPM, 115V), 1011906
Magnifying glass
Hover image to zoom

4 Speed CCW Blower Motor (3/4 HP, 900 RPM, 115V), 1011906

SKU:
1011906
Rating:
(2)
Q&A:
(0)
4 Speed CCW Blower Motor (3/4 HP, 900 RPM, 115V), 1011906
Magnifying glass
Hover image to zoom
$573.55 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: RPM
900 RPM
Product Highlight: Rotation
CCW

Description

–
1011906 is an official OEM 4 Speed CCW Blower Motor (3/4 HP, 900 RPM, 115V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Horse Power:

3/4

RPM:

900

Voltage:

115V

Rotation:

CCW

Speeds:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quick delivery

This motor was an exact replacement motor. No issues. Removed the old one and replaced it with the new one. A/C unit works great.
Storm1070
Collegeville Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

The customer service rep was very helpful. I also appreciated this American based company. Helped me get the right part and a second part I knew I needed just not the part number. Part was delivered prompt too. Very pleased with this company. I will look here again for needed parts.
PeterJ
Kalamazoo, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy