Apply to be a TradeMaster!
Main product image of 1 Phase CW Condenser Motor, 1/6 HP (208/230V), 1052662
Magnifying glass
Hover image to zoom

1 Phase CW Condenser Motor, 1/6 HP (208/230V), 1052662

SKU:
1052662
Rating:
(21)
Q&A:
(0)
1 Phase CW Condenser Motor, 1/6 HP (208/230V), 1052662
Magnifying glass
Hover image to zoom
$262.13 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/6 HP

Description

–
1052662 is an official OEM 1 Phase CW Condenser Motor, 1/6 HP (208/230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Phase:

1

Voltage:

208/230V

Horse Power:

1/6

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
5-5/8" PSC Condenser Fan Motor (1/6 HP, 208-230 Volts, 1075 RPM)
SKU: 43727B
208/230V
1/6

You May Also Need

Product Reviews

4.67 out of 21 reviews
95% would recommend this product
4.67
out of 21 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
5%
3 star
5%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Good Motor, Wiring Perfect

Installing this motor in a 24 year old HEIL condenser. The motor specs are exactly the sane, but the diameter of the new motor is 1/2" smaller than the original. Used a mounting shim and the motor is working perfectly.
VS

Most Liked Negative Review

if unfortunately it fails i would think about to buy or not?

its run but not good as i was expecting for the new replacement motor along with capacitor and contactor, but still not working smooth, now added one start capacitor with it, let see if it work smooth now ):
Showing 1-10 of 21 reviews

All lies!!!

Never shipped. Fastrack is not guaranteed. They say it's in stock. Waited days and still not shipped. All I get is excuses.
M
Illinois
4 months ago
Was this review helpful to you?

Exact fit.

Exact fit, great price, extra fast ship.
Nickname
egyt
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect fit, easy to install, works great, and at a fair price.
Floyd
Winneconne, WI.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item exactly as discribed. Pricing was good- shipped slow

Ordered a new OEM fan for old AC unit. Took a while to receive - would have been nice if it shipped from a local ware house. However, item did the job and the AC works like new. Would recommend this company. Price was competitive.
MikeG
OC California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

Worked as it should and shipping was timely.
Dave
Salem, Or
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend supplyhouse.com to everyone!

The part I purchased was delivered fast and free it's the cheapest one I could find and the quality of the part is like OEM. I am very happy!!
bigmikekipe
Grovertown, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I purchased again

Matches and works perfectly
Repair man
Richmond IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy. Easy install. NO problems.

The original lasted only 25 years. If this one lasts even half that I would be very pleased
JohnC
Denver, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heil Air Conditioner Condenser motor.

My Air conditioning condenser motor when out, (15 yr old unit). Hoping to save the system, I ordered one from SupplyHouse.com. Perfect fit, Great price, and Super fast shipping. Couldn't be more satisfied. Thank You, Supply House.
The fixer
Orland Park, IL.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use these guys again

Great, prompt service. They kept me informed of the shipping process and delivered the part as promised
Markman
Spencer Ia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy