Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Condenser Fan Motor (1/6 HP, 208-230 Volts, 1075 RPM)
Magnifying glass
Hover image to zoom

5-5/8" PSC Condenser Fan Motor (1/6 HP, 208-230 Volts, 1075 RPM)

Brand:
Packard
SKU:
43727B
Rating:
(2)
Q&A:
(0)
5-5/8" PSC Condenser Fan Motor (1/6 HP, 208-230 Volts, 1075 RPM)
Magnifying glass
Hover image to zoom
$114.66 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
1.1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Permanent split capacitor
  • Single speed
  • Reversible rotation
  • Totally enclosed
  • Automatic overload
  • 48 Frame
  • 60 Hertz
  • Single phase
  • Rheem Mounting

Specs

–
Type:

Permanent Split Capacitor

Speeds:

1

Horse Power:

1/6

Voltage:

208/230V

Amperage:

1.1

Rotation:

Reversible

RPM:

1075

Enclosure Type:

Totally Enclosed

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5-5/8" PSC Condenser Fan Motor (1/6 HP, 208-230 Volts, 1075 RPM)
5-5/8" PSC Condenser Fan Motor (1/6 HP, 208-230 Volts, 1075 RPM)
SKU: 43727B
(2)
1 Phase CW Condenser Motor, 1/6 HP (208/230V), 1052662
SKU: 1052662

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exelente Arrived early. Fast shipping. Great Seller

Great product, Great price! Will be back if I need another one.
Teck
Lancaster, CA
6 years ago
Was this review helpful to you?

I would recommend this product

I used this on a 10 year old Goodman 2 1/2 ton A/C and it fit like a glove. 👍
Bob
Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy