Apply to be a TradeMaster!
Main product image of 1 Phase, 4 Speed, 1/2 HP, 1050 RPM Blower Motor (115V), 1009052
Magnifying glass
Hover image to zoom

1 Phase, 4 Speed, 1/2 HP, 1050 RPM Blower Motor (115V), 1009052

SKU:
1009052
Rating:
(2)
Q&A:
(0)
1 Phase, 4 Speed, 1/2 HP, 1050 RPM Blower Motor (115V), 1009052
Magnifying glass
Hover image to zoom
$591.39 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
1009052 is an official OEM 1 Phase, 4 Speed, 1/2 HP, 1050 RPM Blower Motor (115V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Phase:

1

Horse Power:

1/2

RPM:

1050

Voltage:

115V

Speeds:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Yes 💯💯💯💯

Very fast shipping!!!! Best place to buy your Hvac supplies!!
Tom
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It fit right in place of the factory unit.
Kevin
Missouri
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy