Apply to be a TradeMaster!
Main product image of 32 oz. Regular Body, Fast Set Below Zero PVC Cement (Clear)
Magnifying glass
Hover image to zoom

32 oz. Regular Body, Fast Set Below Zero PVC Cement (Clear)

Brand:
Hercules
SKU:
60148
Rating:
(2)
Q&A:
(0)
32 oz. Regular Body, Fast Set Below Zero PVC Cement (Clear)
Magnifying glass
Hover image to zoom
$21.65 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
PVC Cement, Orange Label, Low VOC - Clear, Regular Body, Fast Set

For PVC Types I & II, potable water, DWV, and SW pipe and fittings up to 6" diameter. Schedule 40. Withstands storage temperatures down to -10°F (-23°C). Meets ASTM D2564.

Note: Jumbo Dauber in cap

Specs

–
Volume:

32 oz.

Cement Color:

Clear

VOC Level:

510 gpl

Application:

PVC

Schedule 40

Body Type:

Regular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works great

Fast drying time was great for the project we were working on.
B&L
Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product, I use it year round.
Erik
New Hampshire
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy