Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 40 Coupling, No Stop (Socket)
Magnifying glass
Hover image to zoom

1" PVC Schedule 40 Coupling, No Stop (Socket)

SKU:
429-010NS
Rating:
(5)
Q&A:
(1)
1" PVC Schedule 40 Coupling, No Stop (Socket)
Magnifying glass
Hover image to zoom
$3.96 each
In Stock
In Stock
Get 6 Mon, Nov 23
Size: 
1"
1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1"
Product Highlight: Color
White

Specs

–
Size:

1"

Color:

White

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

On time! Right product!

Quick, secure and accurate transaction! Will use them again!
Sj
Livermore, ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find product

My local stores don't carry these no hub repair couplings. I've ordered these a few times from supplyhouse.com and they've arrived quickly and worked great.
Mac
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No leaks

I needed to fix a broken 1 inch pvc irrigation pipe in my sprinkler system. Instead of using the fancy telescoping slip coupler, I just made a repair pipe to slip in. I used a good quality Oatey 711 medium setting heavy body cement so I would have some working time. Primed everything at once and then cemented everything at once and had just enough time to slip on the no stop couplers and give them their quarter turn. I let it set until the next day. A little tip… do some figuring and use hose clamps for temporary stops on each side of the existing pipe so that you can get the coupler centered where the pipes come together. That way, you don't have to try to guess if it's centered or worry about primer covering up your marks. No leaks the next day at 30-40 psi
Bo
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks for carrying this, it works.

Big box store didn't carry this no stop coupling. Thanks for carrying this. It worked and fixed my leak.
Ryan
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product & should be offerred in more sizes!

Super way to repair pvc pipe breaks!
Pumper
Tucson, AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this slide over a 1 inch pipe?

Asked by Danh 3 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Danh, yes the 429-010NS will accept 1" Pipe into the fitting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy