Apply to be a TradeMaster!
Main product image of 6" Quick Change Magnetic Nut Driver
Magnifying glass
Hover image to zoom

6" Quick Change Magnetic Nut Driver

SKU:
1891260
Rating:
(0)
Q&A:
(0)
6" Quick Change Magnetic Nut Driver
Magnifying glass
Hover image to zoom
$31.17 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The nut driver has officially advanced. And it’s done it through its simplicity. Our Quick-Change Magnetic Nut Driver is two tools in one, allowing you to switch from 1/4” to 5/16” with ease. And, after you have your size selected, it gives you quite a few other on-the-job advantages – like a magnetic tip for a secure hold and deep shaft for long bolts. It even offers a color-coded insert for quick identification, a slip-resistant grip for more torque and a chrome-vanadium steel construction for extra durability.

Features:
  • Added Versatility: Quickly switch between 1/4" and 5/16", the two most common sizes.
  • Secure Hold: A magnetic tip on both ends keeps fasteners firmly in place.
  • Quick Identification: A color-coded insert on the bands and bottom makes size identification simple.
  • Big Bolt Capable: A hollowed shaft allows for use on long bolts.
  • Rugged & Durable: Designed to last with a durable chrome-vanadium steel construction.

Specs

–
Product Type:

Nut Driver

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy