Apply to be a TradeMaster!
Main product image of 9 in 1 Multi-Tool Screwdriver
Magnifying glass
Hover image to zoom

9 in 1 Multi-Tool Screwdriver

SKU:
1839053
Rating:
(2)
Q&A:
(0)
9 in 1 Multi-Tool Screwdriver
Magnifying glass
Hover image to zoom
$15.33 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/16", 1/4", 5/16", 3/8"
Product Highlight: Bit Type
Core Removal, Phillips #1, Phillips #2, Hex, Square #2, Slotted

Description

–
When you need more out of one tool, hilmor is here to help. In fact, our 9 in 1 Multi-Tool even gives you a little more including features like a slip-resistant grip for more torque and a thick-walled shaft for more durability. Tackle any on-the-job challenge with bits, including a valve core remover, square #2, 1/2” hex, 5/16” hex, 3/8” hex, Phillips #1, Phillips #2, 3/16” slotted and 1/4” slotted.

Features:
  • Extra Durable: Designed with thick shaft walls for long life and less stripping.
  • More Torque: A slip-resistant grip allows for maximum leverage.
  • Include: valve core remover, square #2, 1/2” hex, 5/16” hex, 3/8” hex, Phillips #1, Phillips #2, 3/16” slotted and 1/4” slotted

Specs

–
Product Type:

Multi-Tool

Screwdriver

Size:

1/2"

3/16"

1/4"

5/16"

3/8"

Bit Type:

Core Removal

Phillips #1

Phillips #2

Hex

Square #2

Slotted

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Magnetic Nut Driver, Set of 2 (1/4" & 5/16")
SKU: 1839074
Hilmor Tools

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this tool again

It's a great tool to have for HVAC!
AC T
Houston TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good tool

Great tool to have in your tool bag
Isma
Los Angeles, Ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy