Apply to be a TradeMaster!
Main product image of 1/4-5/16" Stubby Quick-Change Magnetic Nut Driver
Magnifying glass
Hover image to zoom

1/4-5/16" Stubby Quick-Change Magnetic Nut Driver

SKU:
1937818
Rating:
(0)
Q&A:
(0)
1/4-5/16" Stubby Quick-Change Magnetic Nut Driver
Magnifying glass
Hover image to zoom
$24.43 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4"
Product Highlight: Length (Inches)
3-1/4" Length

Description

–
The nut driver has officially advanced. And it’s done it through its simplicity. Our Quick-Change Magnetic Nut Driver is two tools in one, allowing you to switch from 1/4” to 5/16” with ease. And, after you have your size selected, it gives you quite a few other on-the-job advantages – like a magnetic tip for a secure hold and deep shaft for long bolts. It even offers a color-coded insert for quick identification, a slip-resistant grip for more torque and a chrome-vanadium steel construction for extra durability.

Specs

–
Product Type:

Nut Driver

Size:

5/16"

1/4"

Shaft Length:

1-1/4"

Length (Inches):

3-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

9 in 1 Multi-Tool Screwdriver
SKU: 1839053
Hilmor Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy