Shop Resideo Sale
Main product image of 1/2" x 20" Stub Bracket Package (50 Brackets/100 Clamps)
Magnifying glass
Hover image to zoom

1/2" x 20" Stub Bracket Package (50 Brackets/100 Clamps)

Brand:
Holdrite
SKU:
103-18-701
Rating:
(19)
Q&A:
(1)
1/2" x 20" Stub Bracket Package (50 Brackets/100 Clamps)
Magnifying glass
Hover image to zoom
$258.50 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
20" Length

Description

–
  • Contains 50 Brackets & 100 Clamps

    Applications
  • Toilet
  • Sink
  • Misc. single fixture stub-out
  • Lavatory
  • Drinking Fountain
  • Specs

    –
    Length (Inches):

    20"

    Size:

    1/2"

    Material:

    Galvanized Steel

    Product Type:

    Bracket w/ Clamps

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4.79 out of 19 reviews
    94% would recommend this product
    4.79
    out of 19 Reviews
    94% would recommend this product
    WRITE A REVIEW
    5 star
    79%
    4 star
    21%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 19 reviews

    Perfect

    Using these with the Rapid System Clamps solves a lot of problems and makes a solid hold for pipe or tubing in a wall. It makes the job faster and easier and they are very cost effective.
    Boot
    Sugar Land
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    These are great

    They work great and are easy to use.
    Boot
    Sugar Land
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    a bit of a challenge to use for renovations

    Holdrite makes a quality product. Their bracket system probably works like a dream for new work. For renovations through an existing wall i found them to be of a challenge to use because the turn outs lock from the front (finished wall) side of the brackets. The system I finally settled on is was to feed the stub out into the turn out, cut it roughly to length, stick the stub through the hole drilled into the finished wall, lock the turn out onto the bracket, screw the bracket to the stud or subfloor. All said, I would alternatively consider using a drop ear plus a brass nipple next time for a renovation through a finished wall.
    Andy
    Seattle
    2 years ago
    Was this review helpful to you?

    Does an important job that no other item does.

    When used with a 1/2" plastic stubout clamp, this will hold PEX firmly and securely so that it feels rock solid when you turn the stop valve. For old work/remodel where you're using existing holes that previously-rigid pipe fed through, this achieves something that no other product does.
    Luke
    Nashville, TN
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    Perfect For Toilet Stub Outs. Very Secure And Neat
    Mike
    New Hampshire
    4 years ago
    Was this review helpful to you?

    Great product!

    Makes for a neat and secure job
    Plumber man
    Arkansas
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    We use this product when remodeling bathrooms or construction in a new home. Thanks for having many of these parts in stock.
    Brian the plumber
    El Campo, Tx 77437
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I haven't installed it yet, but

    The bracket looks and feels like it will do the job. It's up to the installation process. I haven't installed them yet but it looks promising.
    Weekend Warrior
    Katy, Texas
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It was great to find a product to secure pex wall stub out.

    I searched for this product at all major box stores and they did not carry it. Your company had it and shipped it in record time!
    A Crist
    Lawrence, KS
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what we needed.

    Perfect application.
    Third Floor Project
    Reading, PA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Can these be used horizontally? attached to a vertical stud?

    Asked by newt66ssa 4 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hi newt66ssa! The 709-L can be installed in any orientation.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy