Apply to be a TradeMaster!
Main product image of 1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket (5" x 4-1/2" x 1")
Magnifying glass
Hover image to zoom

1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket (5" x 4-1/2" x 1")

Brand:
Holdrite
SKU:
121-DLS
Rating:
(0)
Q&A:
(0)
1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket (5" x 4-1/2" x 1")
Magnifying glass
Hover image to zoom
$2.99 each
In Stock
In Stock
Get 91 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Material
Galvanized Steel

Description

–
  • Galvanized steel bracket attaches directly to flat surface or suspends from 3/8" all-thread rod, providing height adjustment
  • Provides 3" center line height from structure
  • Can be cast into concrete slab, then bent into position
  • Compatible with HOLDRITE® #400 series and #261/#262 inserts
  • Ideal for dual pipe run applications including Copper, CPVC, and PEX

    Applications
    • Vertical
    • Pre-fab
    • Pipe on pipe support
    • Overhead pipe support
    • Horizontal
  • Specs

    –
    Dimensions:

    5" x 4-1/2" x 1"

    Application:

    2 Pipe

    Size:

    1/2"

    3/4"

    1"

    Material:

    Galvanized Steel

    Product Type:

    Bracket

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket (5" x 2-1/2" x 1/2")
    SKU: 121-L
    Holdrite
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy