Apply to be a TradeMaster!
Main product image of 1" Silencer Wood Stud Isolator
Magnifying glass
Hover image to zoom

1" Silencer Wood Stud Isolator

Brand:
Holdrite
SKU:
263A
Rating:
(2)
Q&A:
(1)
1" Silencer Wood Stud Isolator
Magnifying glass
Hover image to zoom
$5.04 each
In Stock
In Stock
Get 55 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
  • Ideal for sound-rated and isolation applications, lab tested
  • Compatible with Copper, PEX, and CPVC tubing
  • Thru-stud insert/suspension clamp, dual purpose design
  • Integrates directly with Stout Bracket or EZ-Strut Bracket

    Applications
  • Vertical
  • Tubing isolation
  • Through-stud isolation
  • Horizontal
  • Acoustic Isolation
  • Specs

    –
    Size:

    1"

    Diameter (Inches):

    2"

    Product Type:

    Pipe Clamp

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" Silencer Wood Stud Isolator
    SKU: 262A
    Holdrite

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-2 of 2 reviews

    Great

    Great product, fits perfectly with the 1 1/4 copper pipe.
    Chris
    Boise, ID
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Superior product

    Kudos to SupplyHouse for carrying this hard to find item. This is just the thing to use to minimize the transmission of noise into the framing due to water flowing through pipes and, especially, valves. These are actually effective, compared to the hard plastic parts that have no resilience. For best results I suggest using them with type L (or K ) copper tube. The 3/4" model has less resilience and is not quite as effective, but still superior to hard plastic.
    GPontis
    Redwood City, CA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: is there a suggested spacing distance that should be maintained throughout the install? (i.e. installed every stud? every other? etc.

    Asked by ryan 4 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hi Ryan! Pipe should be supported every 32”.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy