Apply to be a TradeMaster!
Main product image of 3/4" CTS ProGuard Stub-Out Clamp Support
Magnifying glass
Hover image to zoom

3/4" CTS ProGuard Stub-Out Clamp Support

Brand:
Holdrite
SKU:
732
Rating:
(0)
Q&A:
(0)
3/4" CTS ProGuard Stub-Out Clamp Support
Magnifying glass
Hover image to zoom
$3.18 each
In Stock
In Stock
Get 80 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Temperature Range (F)
-10°F to 140°F

Description

–
The HOLDRITE ProGuard 732 supports 3/4" PEX Tubing, CPVC, Copper & Copper Bullets. The HOLDRITE ProGuard 732 is for use with SB3 & SB4 brackets only.
  • Stub-out clamp ideal for 3/4" CTS PEX-to-copper transition, copper or CPVC at lavatory/sink or toilet
  • Integrates with model SB3 and SB4
  • Compatible with PEX, CPVC or copper tubing
  • Flame Rated: UL 94 V-0

Specs

–
Connection Size:

3/4"

Temperature Range (F):

-10°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy