Apply to be a TradeMaster!
Main product image of ProGuard Pre-Assembled PEX Stub-Out Kit - (1) SB3 Bracket, (2) #734 Turn-Out Supports
Magnifying glass
Hover image to zoom

ProGuard Pre-Assembled PEX Stub-Out Kit - (1) SB3 Bracket, (2) #734 Turn-Out Supports

Brand:
Holdrite
SKU:
SB3-7342
Rating:
(41)
Q&A:
(0)
ProGuard Pre-Assembled PEX Stub-Out Kit - (1) SB3 Bracket, (2) #734 Turn-Out Supports
Magnifying glass
Hover image to zoom
$7.38 each
In Stock
In Stock
Get 583 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection

Description

–
Overview
  • Pre-assembled PEX ONLY stub-out kit for lavatories or sinks
  • Provides PEX stub-outs with ideal turning radius
  • Prevents unwanted extreme turning radius that may cause PEX to kink
  • Eliminates in wall fittings and concealed joints
  • Fire Rated: UL 94 V-0
  • (1) SB3 bracket and (2) 734 turn-out supports

Specs

–
Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.95 out of 41 reviews
74% would recommend this product
3.95
out of 41 Reviews
74% would recommend this product
WRITE A REVIEW
5 star
56%
4 star
17%
3 star
5%
2 star
10%
1 star
12%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works as designed!

These kits are neat, easy and a very fast way to terminate pex under a sink or behind a toilet. Prefer this route for stub outs as the crimp ring is not buried in the wall and easy to either obeserve or fix a leaky crimp or end stop in the future if ever needed. I have screwed up (using pliers) and over tightened the white plastic nut behind the bracket that locks the bracket to the mounting strap and locks the angle of the bend support. But easy to fix with acouple of self tapping screws through the metal braket and two halfs of bracket. Once done, everything is tight and locked in and you are good to go.
VS

Most Liked Negative Review

Good concept, Terrible Execution

"Works with all PEX". Apparently that mean works with PEX-b only. Because I'll tell, PEX-a will NOT fit. You damaged the pipe coating trying to push it through. The bend radius is so tight that it kinks the pipe trying to get it far enough over to push into the trough (which is never impossible). The biggest failure is that the front nut will NOT fit. The pipe pushes the tabs too far apart that the nut cannot engage the threads. The ONLY way to get the nut started is to use pliers and peel off the lip of 1 of the 3 tabs (at least the plastic does peel easy instead of snapping). This leaves the pipe askew when tightened but is better than loose by removing all 3 lips. So can PEX-a work? Yes, but not with modifying the clamp and damaging the pipe. Holdrite really needs to try their product before releasing it. The video shows the pipe sliding right through and the front nut easily hand tightened. Must be PEX-b cause you will not get that with PEX-a. Use at your own peril.
Showing 1-10 of 41 reviews

Difficult to use with pex-A

Holds tubing securely once installed. However, the opening in the brackets is so tight that it scrapes/gouges the tubing when being pulled through. The job becomes exponentially easier with a small modification (shown in my pictures). Fully remove the purple locking nut, trim the raised lip on the bracket with a utility knife, pull tubing through to desired length, and screw the locking nut back on.
MaxTheLion
Tampa, Florida
10 days ago
Was this review helpful to you?

These are great

Have used these in 2 bathrooms and they are neat and work just fine. Easy and obvious how to install. Now I am renovating my kitchen and I noticed alot of bad reviews when I went to buy another. I don't understand why. I will definitely buy again. For kitchen this time.
Keith
Texas
1 years ago
Was this review helpful to you?

You will regret this!

This may be the single most frustrating item used in renovating a house; almost every element of setting this requires WAY MORE force than it should. This will make you question all of you life choices. If you have a plumber who keeps calling you and you want them to leave you alone, buy them a couple of these - they will never call you again, guaranteed! Supply House, on the other hand, is awesome!
FrustratedByProGuard
Hampton Roads, VA
1 years ago
Was this review helpful to you?

Junk

These are the worst supports I've ever used. I would prefer an unsecured pex line dangling in the wall to these pieces of crap. And good luck ever getting the escutcheons to thread in. Do not waste time or money on this nonsense.
Plumb R
Denver, CO
1 years ago
Was this review helpful to you?

As others have already reviewed it does not work.

After you put the pipe through the purple lock nut will no longer screw in to secure the angle to the bracket. Other reviewers have already noted this and I should have taken their review to heart before ordering a bunch of these cuz they will not work with half inch PEX b
Jay
NC
2 years ago
Was this review helpful to you?

I would buy it again. I love it.

Very solid, easy install
Sam
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will easily span 24 center studs

This is a great product, but the studs in the wall were wide and I couldn't find any information about how wide it can span but bought it anyway. Upon arrival, I assembled it (no instructions included, but it is easy) and found that it will easily span 24 in stud spacing.
Joe's Attic Insulation and Handyman Serv
Baltimore, MD
2 years ago
Was this review helpful to you?

good product great price

really like how this stabilizes PEX pipes and fixtures, just wish the adjustability wasnt so difficult
Johnny b
Atlanta
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Love it
Jim
Santa rosa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good concept, Terrible Execution

"Works with all PEX". Apparently that mean works with PEX-b only. Because I'll tell, PEX-a will NOT fit. You damaged the pipe coating trying to push it through. The bend radius is so tight that it kinks the pipe trying to get it far enough over to push into the trough (which is never impossible). The biggest failure is that the front nut will NOT fit. The pipe pushes the tabs too far apart that the nut cannot engage the threads. The ONLY way to get the nut started is to use pliers and peel off the lip of 1 of the 3 tabs (at least the plastic does peel easy instead of snapping). This leaves the pipe askew when tightened but is better than loose by removing all 3 lips. So can PEX-a work? Yes, but not with modifying the clamp and damaging the pipe. Holdrite really needs to try their product before releasing it. The video shows the pipe sliding right through and the front nut easily hand tightened. Must be PEX-b cause you will not get that with PEX-a. Use at your own peril.
Cind95
Denver, CO
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy