Shop Resideo Sale
Main product image of 1/2" CTS Pre-assembled Kit for Sinks/Lavatories - (1) SB3 Bracket, (2) #731 Stub-Out Supports
Magnifying glass
Hover image to zoom

1/2" CTS Pre-assembled Kit for Sinks/Lavatories - (1) SB3 Bracket, (2) #731 Stub-Out Supports

Brand:
Holdrite
SKU:
SB3-7312
Rating:
(4)
Q&A:
(1)
1/2" CTS Pre-assembled Kit for Sinks/Lavatories - (1) SB3 Bracket, (2) #731 Stub-Out Supports
Magnifying glass
Hover image to zoom
$9.06 each
In Stock
In Stock
Get 160 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Temperature Range (F)
-10°F to 140°F

Description

–
1/2" CTS Pre-assembled Kit for Sinks/Lavatories comes with 1 x SB3 bracket and 2 x 731 stub-out support.
  • Pre-assembled kits for sinks/lavatories (1/2" CTS)
  • Compatible with PEX, copper or CPVC
  • Ideal for PEX-to-copper transition
  • 1 x SB3 bracket and 2 x 731 stub-out supports

Specs

–
Connection Size:

1/2"

Temperature Range (F):

-10°F to 140°F
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
You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I would buy this again.

used to firm up copper el's to Pex line. I added 2x backing on the vertical rise where possible to further support the install.
Randy
Bedford, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent

From description it said it was for copper. Had a hard time getting 1/2" copper line to go thru white plastic.
JP
Silver Spring, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used this support bracket in a vertical application to secure two 1/2" Pex stub outs. I am hanging a Ikea floating vanity cabinet with drawers and needed to secure the Pex piping in a side wall instead of an outside wall. The support helped to keep the Pex lines secure next to a 2" drain line/vent all in a 2X3 wall. See photo.
Jeff
Wallingford, PA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super application.

We use these support kits to secure the 1/2" stub outs. They make the installation simpler and allows for variable spacing which comes in handy on almost every application considering the probability of framing interference. I would highly recommend this product, as well as, the copper stub outs.
JT
Claxton, GA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Which plastic or metal bend support should be used with this bracket?

Asked by Colleen 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 734 turn out support may be used with the SB3 bracket piece.

Was this review helpful to you?